4 Pair / 24 AWG, OSP, CAT5e, BBDNE

Item #: 0337541

Cat #: 04-001-54

UPC:

$ 0.63 FT
Company wide:
27,803 in stock
Documents & Guides
4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Lashed Aerial, Water Resistant, Outdoor, Gel Filled, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black. ***1000 foot putup, Does Not Include Lashed Aerial.***

Overview

4 Pair / 24 AWG, OSP, CAT5e, BBDNE, Solid Annealed Copper Conductor, Aluminum Tape Shield, Twisted-Pair, Direct Burial, Lashed Aerial, Water Resistant, Outdoor, Gel Filled, Underground, Sunlight Resistant, Jacket Diameter: 0.330", Color: Black. ***1000 foot putup, Does Not Include Lashed Aerial.***

BBD Category 5e Outside Plant (OSP) cables are designed to provide extension of the LAN beyond the premises. The core is filled wih PFM™thixotropic filling compund to prevent water ingress. PFM™ gel will not drip even in cell tower applications at elevated temperatures. A variety of constructions are available to suit multiple environmental needs. Shielded designs feature dry water block between the shield and the core jacket to prevent water ingress. All designs are suitable for buried applications.

Also known as: 04-001-54, 424PE89CAT5Ex1000, drop wire, db cat 5, Cat 6 db shield

Specifications

Gauge: 24 AWG
Volts AC: 300
Length: 1000 ft
Material: Copper
Color: Black
Jacket: CPE
Shielding: Unshielded
Gauge: 24 AWG
Length: 1000 ft
Color: Black
Shielding: Unshielded
Volts AC: 300
Material: Copper
Jacket: CPE