Iec Full Voltage Non-reversing Starter

Item #: 0337484

Cat #: AE16FN0TC

UPC: 782113971087

$ 1039.17 EA
Company wide:
0 in stock
Documents & Guides
Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 24 Vac Coil, No Auxiliary Contact

Overview

Iec Full Voltage Non-reversing Starter, Freedom, 3-phase Magnetic, Size F, Interchangeable Heater Overload Relay, 24 Vac Coil, No Auxiliary Contact
Also known as: 782113971087, AE16FN0TC, CUTAE16FN0TC

Specifications

Family / Style: Freedom
Phase: 3
Volts AC: 24
Family / Style: Freedom
Volts AC: 24
Phase: 3