Black, 3/32" Diameter, 100' Spool

Item #: 0337463

Cat #: FP0.094BK100S

UPC: 076308624057

$ 0.88 FT
Company wide:
0 in stock
Documents & Guides
Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.

Overview

Heat Shrink, Thin Wall, Flexible Polyolefin Tubing, 600V, Color: Black, Shrink Ratio: 2:1, Size: 3/32", Expanded Insulation Diameter: 0.093", Recovered Insulation Diameter: 0.046", Tube Length: 100 ft Reel. Provides: Flame, Moisture and Abrasion Protection in Stain Relief and Wire Bundling Applications.
Also known as: 076308624057, FP0.094BK100S, MMMFP301332100BLA

Specifications

Length: 100 ft
Diameter: 3/32 in
Color: Black
Volts AC: 600
Length: 100 ft
Color: Black
Diameter: 3/32 in
Volts AC: 600