Fluorescent Lamp, T8, 48", 32W, 3500K

Item #: 0337443

Cat #: F32T8/TL835/ALTO

UPC: 046677281533

$ 7.62 EA
Company wide:
0 in stock
Documents & Guides
Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: =80, Color Temperature: 3500K. Length: 48 inch *Philips 6NC: 582056, 12NC 927803783505, Product Name: F32T8/TL835/ALTO 30PK*

Overview

Fluorescent Lamp, 32 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2950, CRI: =80, Color Temperature: 3500K. Length: 48 inch *Philips 6NC: 582056, 12NC 927803783505, Product Name: F32T8/TL835/ALTO 30PK*

ALTO lamps with green endcaps have become synonymous with environmental responsibility and low mercury. Since the launch of ALTO Lamp Technology in 1995, 2.0 billion Philips fluorescent lamps with ALTO Lamp Technology have been produced with over 20 tons less mercury than previous non-ALTO lamps. Philips launched ALTO II Technology in 2007. ALTO II Technology has 50% less mercury than prior T8 lamps featuring ALTO Technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).

Also known as: 046677281533, F32T8/TL835/ALTO, PHIF32T8TL835ALTO

Specifications

Wattage: 32
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Wattage: 32
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Base: Medium Bi-Pin (G13)
Length: 4 ft, 48 in
Lumens: 2950
Light Technology: Fluorescent