Fuse, 9A, Class RK1, Dual Element, Time-Delay, 600VAC, LOW-PEAK

Item #: 0337399

Cat #: LPS-RK-9SP

UPC: 051712548298

$ 63.83 EA
Company wide:
0 in stock
Documents & Guides
9 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current

Overview

9 Amp, Class RK1, Dual Element, Time-Delay Fuse, 600 Volt AC, LOW-PEAK, Current-Limiting, 300 kAIC, 300 Volt DC, 10 Seconds (Minimum) Time-Delay at 500% Rated Current
Also known as: 051712548298, LPS-RK-9SP, BUSLPSRK9SP

Specifications

Class: RK1
Speed: Time Delay, Slow Blow
Volts AC: 600
Volts DC: 300
Amps: 9
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Class: RK1
Volts AC: 600
Amps: 9
Interrupt Rating DC: 100 kA
Speed: Time Delay, Slow Blow
Volts DC: 300
Mounting: Cartridge
Interrupt Rating AC: 300 kA