Pump Panel

Item #: 0337325

Cat #: ECN5562CAU

UPC: 782114195352

$ 34531.78 EA
Company wide:
2 in stock
Documents & Guides
NEMA Size 6, Pump Panel, Combination, Flange Handle Disconnect, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection***

Overview

NEMA Size 6, Pump Panel, Combination, Flange Handle Disconnect, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection***

These ECN55 pump controllers feature the Freedom line starters. They have a HAND/OFF/AUTO selector switch and START pushbutton mounted on the enclosure and a RESET button on the front

Also known as: 782114195352, ECN5562CAU, CUTECN5562CAU

Specifications

Type: Pump Panel
Size: 6
IP/NEMA Rating: NEMA 3R
Type: Pump Panel
IP/NEMA Rating: NEMA 3R
Size: 6