AC/DC Current Clamp

Item #: 0337295

Cat #: i410

UPC: 095969048194

$ 365.99 EA
Company wide:
4 in stock
Documents & Guides
AC/DC Current Clamp, Measures: 1A to 400A, Maximum Rating: 600V, Maximum Conductor Diameter: 32 mm, Safety Rating: CAT III 600V

Overview

AC/DC Current Clamp, Measures: 1A to 400A, Maximum Rating: 600V, Maximum Conductor Diameter: 32 mm, Safety Rating: CAT III 600V

The Fluke i410 AC/DC current clamp expands the functionality of digital multimeters and measures up to 400 amps for both AC and DC current. The Large clamp claw gives you access to difficult to reach areas. The kit includes a handy carrying case.

Also known as: 095969048194, i410, FLUI410, flukie

Specifications

Type: Probe, Generator
Amps: 400
Volts DC: 600
Color: Yellow/Red
Volts AC: 600
Standards: California Proposition 65
Amps Range: 0 - 400
Type: Probe, Generator
Volts DC: 600
Volts AC: 600
Amps Range: 0 - 400
Amps: 400
Color: Yellow/Red
Standards: California Proposition 65