Freedom, Combination, Pump Panel, Size N4, 240V

Item #: 0337280

Cat #: ECN5542BAH

UPC: 782114178362

$ 6835.21 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 50 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 48.40", W: 21.00", D: 8.97"

Overview

NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, 150 Amp HMCP Circuit Breaker, 50 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 48.40", W: 21.00", D: 8.97"

Freedom Industrial Pump Panel Catalog#:ECN5542BAH Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 220V/50 Hz-240V/60 Hz coil, NEMA size 4, 150A breaker

Also known as: 782114178362, ECN5542BAH, CUTECN5542BAH

Specifications

Type: Combination, Pump Panel, Thermal Overload
Family / Style: Freedom
Phase: 3
Poles: 3
Volts AC Control: 240
Amps: 150
Horsepower: 50
IP/NEMA Rating: NEMA 3R
Type: Combination, Pump Panel, Thermal Overload
Phase: 3
Volts AC Control: 240
Horsepower: 50
Family / Style: Freedom
Poles: 3
Amps: 150
IP/NEMA Rating: NEMA 3R