Freedom, Combination, Pump Panel, Size N2, 240V

Item #: 0337279

Cat #: ECN5522BAF-E14

UPC: 782114178355

$ 2761.71 EA
Company wide:
3 in stock
Documents & Guides
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"

Overview

NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"

Freedom Industrial Pump Panel Catalog#:ECN5522BAF-E14 Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R narrow painted steel enclosure, 220V/50 Hz-240V/60 Hz coil, NEMA size 2, 50A breaker

Also known as: 782114178355, ECN5522BAF-E14, CUTECN5522BAFE14

Specifications

Type: Combination, Pump Panel, Thermal Overload
Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 10
Volts AC Control: 240
Amps: 50
IP/NEMA Rating: NEMA 3R
Type: Combination, Pump Panel, Thermal Overload
Phase: 3
Horsepower: 10
Amps: 50
Family / Style: Freedom
Poles: 3
Volts AC Control: 240
IP/NEMA Rating: NEMA 3R