Replacement Motor, 125V

Item #: 0337268

Cat #: WG430-20D

UPC: 078275020092

$ 63.07 EA
Company wide:
1 in stock
Documents & Guides
Replacement Motor, 125V, Compatible With: Old style T100 series (T100, T170, T100R201, T1400BR, T1800BR, T180, T500WH10, 30, WH40, 70, 80).

Overview

Replacement Motor, 125V, Compatible With: Old style T100 series (T100, T170, T100R201, T1400BR, T1800BR, T180, T500WH10, 30, WH40, 70, 80).
Also known as: 078275020092, WG430-20D, IMTWG43020D

Specifications

Volts AC: 120
Type: Motor
Standards: California Proposition 65
Volts AC: 120
Standards: California Proposition 65
Type: Motor