6 AWG to 8 AWG, 4-Pole, Connector Block

Item #: 0337226

Cat #: 0179 534.22

UPC: 662019963631

$ 58.60 EA
Company wide:
0 in stock
Documents & Guides
Connector Block, Single Primary/Single Secondary, 4-Pole, Line Side: (1) 8 AWG - 6 AWG, Load Side: (1) 8 AWG, 600V, 80 Amps per Pole, DIN Mount.

Overview

Connector Block, Single Primary/Single Secondary, 4-Pole, Line Side: (1) 8 AWG - 6 AWG, Load Side: (1) 8 AWG, 600V, 80 Amps per Pole, DIN Mount.
Also known as: 662019963631, 0179 534.22, ENT1SNA179534R2200

Specifications

Type: Distribution, Non-Insulated, Distribution Block
Mounting: DIN Rail
Color: Gray
Amps: 80
Type: Distribution, Non-Insulated, Distribution Block
Color: Gray
Mounting: DIN Rail
Amps: 80