4' 14W T8 LED Lamp, 40K

Item #: 0337215

Cat #: S9915

UPC: 045923099151

Company wide:
0 in stock
Documents & Guides
No Documents Available
14 watt T8 LED; Medium bi-pin base; 4000K; 50000 average rated hours; 1800 lumens

Overview

14 watt T8 LED; Medium bi-pin base; 4000K; 50000 average rated hours; 1800 lumens
Also known as: 045923099151, S9915, SATS9915

Specifications

Lumens: 1800
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 82
Length: 4 ft, 48 in
Wattage: 14
Light Technology: LED
Dimmable: No
Base: Medium Bi-Pin (G13)
Lumens: 1800
Color Rendering Index (CRI): 82
Wattage: 14
Dimmable: No
Color Temperature: 4000 (Cool White)
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)