Heat Shrink Heavy Duty End Caps, .59" - 1.26" Cable Diameters

Item #: 0337105

Cat #: SKE-15/40

UPC: 051138481551

$ 11.02 EA
Company wide:
0 in stock
Documents & Guides
3m(tm) Heavy-duty Ske-15/40 End Cap Black, For Cable Diameters 0.59-1.26 In, 3.54" Length after Heating, Conductor Range: 2 AWG - 500 AWG,10per Case

Overview

3m(tm) Heavy-duty Ske-15/40 End Cap Black, For Cable Diameters 0.59-1.26 In, 3.54" Length after Heating, Conductor Range: 2 AWG - 500 AWG,10per Case
Also known as: 051138481551, SKE-15/40, MMMSKE1540

Specifications

Size: 0.59 in - 1.26 in
Color: Black
Size: 0.59 in - 1.26 in
Color: Black