90A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 0337040

Cat #: LPJ-90SP

UPC: 051712523394

$ 186.88 EA
Company wide:
1 in stock
Documents & Guides
Low-Peak Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 300 kAIC, Class J, Cartridge Body

Overview

Low-Peak Current Limiting Time Delay Fuse, 90 A, 600 VAC 300 VDC, 300 kAIC, Class J, Cartridge Body

Bussmann's UL Class J fuse products extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 amp interrupting rating at 600Vac RMS Sym and 100kA Vdc while delivering a minimum of 10 seconds of 500% rated current ride-through performance which is ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fuse indication. These UL Class J products in sizes 1 to 600 amps provide exceptional performance at 600 Vac and 300 Vdc (see spec sheets for specific details) in a compact size rejecting footprint

Also known as: 051712523394, LPJ-90SP, BUSLPJ90SP

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Amps: 90
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Family / Style: LPJ
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 90
Volts AC: 600
Interrupt Rating DC: 100 kA