Fuse, 3-1/2 Amp, Class J, Dual-Element, Time-Delay, 600V, LOW-PEAK

Item #: 0337011

Cat #: LPJ-3-1/2SP

UPC: 051712522779

$ 68.07 EA
Company wide:
0 in stock
Documents & Guides
3-1/2 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK

Overview

3-1/2 Amp Class J Dual-Element, Time-Delay Fuse, 600V, LOW-PEAK
Also known as: 051712522779, LPJ-3-1/2SP, BUSLPJ312SP

Specifications

Speed: Time Delay, Slow Blow
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 3.500
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Class: J
Volts DC: 300
Amps: 3.500
Interrupt Rating AC: 300 kA
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating DC: 100 kA