25A Time-Delay Fuse, Low-Peak, Class J, 600V

Item #: 0337008

Cat #: LPJ-25SP

UPC: 051712523288

$ 53.71 EA
Company wide:
56 in stock
Documents & Guides
Fuse, 25 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating

Overview

Fuse, 25 Amp, Class J, Dual-Element, Time-Delay, 600 Volt, LOW-PEAK, 10 Seconds (Minimum) Time-Delay at 500% Rated Current; 300,000A Interrupting Rating

Bussmann's UL Class J fuses extend both our Low-Peak family of products with our LPJ_SP and LPJ_SPI dual-element, time-delay fuses, as well as our Limitron line offering fast-acting JKS fuses. The LPJ fuses provide industry leading 300,000 A interrupt rating at 600 VAC RMS Sym and 100 kA VDC, while delivering a minimum of 10 sec of 500% rated current ride-through performance, ideal for sizing of high inrush loads. The LPJ products are available with optional permanent replace fuse indication.

Also known as: 051712523288, LPJ-25SP, BUSLPJ25SP

Specifications

Speed: Time Delay, Slow Blow
Amps: 25
Family / Style: LPJ
Class: J
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Volts AC: 600
Mounting: Cartridge
Interrupt Rating AC: 300 kA
Amps: 25
Class: J
Volts DC: 300
Interrupt Rating DC: 100 kA