150 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V

Item #: 0336998

Cat #: LPJ-150SP

UPC: 051712523431

$ 334.33 EA
Company wide:
0 in stock
Documents & Guides
150 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V, LOW-PEAK

Overview

150 Amp Class J Dual-Element, Time-Delay Fuse, No Indication, 600V, LOW-PEAK

These Bussmann Low-Peak® current-limiting fuses feature separate overload and short-circuit elements, provide time delay for sizing of high inrush loads linked with Class J current limitation. The fuses have a selective coordination ratio of 2-to-1 (within Low-Peak fuse family) that prevents electrical shutdowns from extending beyond the failed circuit.

Also known as: 051712523431, LPJ-150SP, BUSLPJ150SP

Specifications

Mounting: Blade
Speed: Time Delay, Slow Blow
Family / Style: LPJ
Amps: 150
Class: J
Volts AC: 600
Volts DC: 300
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 300 kA
Mounting: Blade
Family / Style: LPJ
Class: J
Volts DC: 300
Interrupt Rating AC: 300 kA
Speed: Time Delay, Slow Blow
Amps: 150
Volts AC: 600
Interrupt Rating DC: 100 kA