
0.25A Time Delay Fuse, 13/32" x 1-1/2", 600V, Class CC
Item #: 0336989
Cat #: FNQ-R-1/4
UPC: 051712147002
$ 53.50 EA
Company wide:
277
in stock
Documents & Guides
Fuse, 1/4 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Overview
Fuse, 1/4 Amp, Class CC, Time-Delay, Rejection, 13/32 Inch x 1-1/2 Inch, 600 Volt, Ferrule Terminal, Cartridge, 200,000 Amp (Symmetrical) Interrupting Capacity, CC-TRON
Bussmann series fuses play a major role in industrial or commercial facilities by providing reliable, maximum protection to power systems. Their physical size or rejection features prevent replacing a fuse with one from another fuse class.
Also known as: 051712147002, FNQ-R-1/4, BUSFNQR14
Specifications
| Diameter: | 13/32 in |
| Length: | 1 1/2 in |
| Speed: | Time Delay, Slow Blow |
| Class: | CC |
| Volts AC: | 600 |
| Amps: | 0.250 |
| Mounting: | Cartridge |
| Interrupt Rating AC: | 200 kA |
| Diameter: | 13/32 in |
| Speed: | Time Delay, Slow Blow |
| Volts AC: | 600 |
| Mounting: | Cartridge |
| Length: | 1 1/2 in |
| Class: | CC |
| Amps: | 0.250 |
| Interrupt Rating AC: | 200 kA |