
Raceway Cover, 4000 Series, Steel, Ivory, 4-3/4" x 31-1/2"
Item #: 0336908
Cat #: V4000C315
UPC: 786776080445
$ 15.59 EA
Company wide:
10
in stock
Documents & Guides
Steel, Cover, 4000 Series. Size: 31-1/2" Length, 4-3/4" Width. Galvanized, Ivory. Package Quantity: 10.
Overview
Steel, Cover, 4000 Series. Size: 31-1/2" Length, 4-3/4" Width. Galvanized, Ivory. Package Quantity: 10.
Mounts devices spaced 36" (915mm) on center using 4047 Series device plates.
Also known as: 786776080445, V4000C315, WMDV4000C315
Specifications
| Length: | 31 1/2 in |
| Color: | Ivory |
| Material: | Steel |
| Length: | 31 1/2 in |
| Material: | Steel |
| Color: | Ivory |