End Stop, Type: BADRL

Item #: 0336889

Cat #: 019942021

UPC: 662019965673

$ 1.49 EA
Company wide:
25 in stock
Documents & Guides
End Stop. Type: BADRL. Color: Gray. Thickness: 6.5 mm. Mounts on DIN 2.

Overview

End Stop. Type: BADRL. Color: Gray. Thickness: 6.5 mm. Mounts on DIN 2.
Also known as: 662019965673, 019942021, ENT1SNA199420R2100

Specifications

Mounting: DIN Rail
Color: Gray
Family / Style: Entrelec
Type: End Stop
Mounting: DIN Rail
Family / Style: Entrelec
Color: Gray
Type: End Stop