Contactor, Definite Purpose, 30A, 4P, 277VAC Coil, Open

Item #: 0336876

Cat #: C25END430H

UPC: 782113578149

$ 104.31 EA
Company wide:
0 in stock
Documents & Guides
30 Amp, 4-Pole, Definite Purpose Contactor, 600 Volt Rated, Screw/Pressure Plate Terminals, 277V AC Coil, Series D1

Overview

30 Amp, 4-Pole, Definite Purpose Contactor, 600 Volt Rated, Screw/Pressure Plate Terminals, 277V AC Coil, Series D1
Also known as: 782113578149, C25END430H, CUTC25END430H

Specifications

Volts AC Control: 277
Type: Contactor, Definite Purpose, Non-Reversing
Mounting: Surface
Amps: 30
Poles: 4
Volts AC Control: 277
Mounting: Surface
Poles: 4
Type: Contactor, Definite Purpose, Non-Reversing
Amps: 30