ABB AF52-30-11-12 CTR,3P,54A,48-130

Item #: 0336858

Cat #: AF52-30-11-12

UPC: 471523132422

$ 368.55 EA
Company wide:
0 in stock
Documents & Guides
ABB AF52301112 CTR 3P 54A 48-

Overview

ABB AF52301112 CTR 3P 54A 48-

Primarily for controlling single and three phase motors and switching power circuits 3 pole, NEMA, 540 amp, non-reversing across the line contactor with 48-130V AC/DC coil and 1 NO and 1 NC auxiliary contacts

Also known as: 471523132422, AF52-30-11-12, ABBAF52301112

Specifications

No Specifications Available