ABB AF52-30-00-14 CTR,3P,54A,250-50

Item #: 0336856

Cat #: AF52-30-00-14

UPC: 471523132347

$ 308.18 EA
Company wide:
0 in stock
Documents & Guides
ABB AF52300014 CTR 3P 54A 250

Overview

ABB AF52300014 CTR 3P 54A 250

Primarily for controlling single and three phase motors and switching power circuits 3 pole, NEMA, 540 amp, non-reversing across the line contactor with 48-130V AC/DC coil and 1 NO and 1 NC auxiliary contacts

Also known as: 471523132347, AF52-30-00-14, ABBAF52300014

Specifications

No Specifications Available