Contactor IEC, 100A, 600VAC, 3P, 100-250VDC Coil

Item #: 0336854

Cat #: AF52-30-00-13

UPC: 471523132330

$ 330.25 EA
Company wide:
0 in stock
Documents & Guides
Contactor IEC, 100 Amp, 600 Volt AC, 3-Pole, 100 - 250 Volt DC Coil

Overview

Contactor IEC, 100 Amp, 600 Volt AC, 3-Pole, 100 - 250 Volt DC Coil

Primarily for controlling single and three phase motors and switching power circuits 3 pole, NEMA, 540 amp, non-reversing across the line contactor with 48-130V AC/DC coil and 1 NO and 1 NC auxiliary contacts

Also known as: 471523132330, AF52-30-00-13, ABBAF52300013

Specifications

Volts AC: 690
Poles: 3
Type: Contactor, IEC, Non-Reversing
Amps: 100
Mounting: Surface
Volts AC Control Range: 100 - 250
Volts AC: 690
Type: Contactor, IEC, Non-Reversing
Mounting: Surface
Poles: 3
Amps: 100
Volts AC Control Range: 100 - 250