ABB AF40-30-22-11 CTR,3P,42A,20-60V

Item #: 0336834

Cat #: AF40-30-22-11

UPC: 471523132217

$ 391.68 EA
Company wide:
0 in stock
Documents & Guides
ABB AF40302211 CTR 3P 42A 20-

Overview

ABB AF40302211 CTR 3P 42A 20-

Primarily for controlling single and three phase motors and switching power circuits 3 poles 50 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts.

Also known as: 471523132217, AF40-30-22-11, ABBAF40302211

Specifications

No Specifications Available