Contactor IEC, 60A, 600VAC, 3P, 100-250VDC Coil

Item #: 0336829

Cat #: AF40-30-00-13

UPC: 471523132033

$ 283.97 EA
Company wide:
0 in stock
Documents & Guides
Contactor IEC, 60 Amp, 600 Volt AC, 3-Pole, 100 - 250 Volt DC Coil

Overview

Contactor IEC, 60 Amp, 600 Volt AC, 3-Pole, 100 - 250 Volt DC Coil

Primarily for controlling single and three phase motors and switching power circuits 3 poles 50 amperes non-reversing across the line contactor with 100-250V AC/DC coil and no auxiliary contacts.

Also known as: 471523132033, AF40-30-00-13, ABBAF40300013

Specifications

Mounting: Panel, DIN Rail
Volts AC: 690
Poles: 3
Amps: 60
Family / Style: AF
Volts DC Control Range: 100 - 250
Mounting: Panel, DIN Rail
Poles: 3
Family / Style: AF
Volts AC: 690
Amps: 60
Volts DC Control Range: 100 - 250