PLATT logo

ABB AF38301113 AF38 3P 1NO1NC

Item #: 0336800
Cat #: AF38-30-11-13
UPC:
$ 212.86 EA
Company wide:
0 in stock
Documents & Guides
ABB AF38301113 AF38 3P 1NO1NC

Overview

ABB AF38301113 AF38 3P 1NO1NC
Also known as: AF38-30-11-13, ABBAF38301113

Specifications

Mounting: Panel, DIN Rail
Volts AC: 690
Poles: 3
IP/NEMA Rating: Open
Amps: 50
Family / Style: AF
Volts AC Control Range: 100, 250
Mounting: Panel, DIN Rail
Poles: 3
Amps: 50
Volts AC Control Range: 100, 250
Volts AC: 690
IP/NEMA Rating: Open
Family / Style: AF

Customer Reviews

No reviews for this product
(0)