Electric Hydronic Baseboard Heater, 750/563W, 240/208V

Item #: 0336572

Cat #: HBB754

UPC: 685360035826

$ 407.74 EA
Company wide:
0 in stock
Documents & Guides
Electric Hydronic Baseboard Heater, 750 Watt @ 240 Volt, 563 Watt @ 208 Volt, 34 inch

Overview

Electric Hydronic Baseboard Heater, 750 Watt @ 240 Volt, 563 Watt @ 208 Volt, 34 inch
Also known as: 685360035826, HBB754, QMKHBB754

Specifications

Wattage: 750, 563
Length: 34 in
Color: White
Volts AC: 240, 208
Mounting: Wall
Wattage: 750, 563
Color: White
Mounting: Wall
Length: 34 in
Volts AC: 240, 208