SATCO S684 - 13.5 watt; 7" Flush Mount LED Fixture; 3000K; Round Shape; White Finish; 120 volts; 90CRI; 0-10v

Item #: 0336457
Cat #: S9684
UPC: 045923096846
Call for price
Company wide:
0 in stock
Documents & Guides
SAT S9684 13.5W/LED/7 FLUSH

Overview

SAT S9684 13.5W/LED/7 FLUSH
Also known as: 045923096846, S9684, SATS9684

Specifications

Type: Flush Mount
Standards: California Proposition 65
Type: Flush Mount
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)