4-Pin, Micro Cordset

Item #: 0336421
Cat #: MQAC-415
UPC:
Call for price
Company wide:
6 in stock
Documents & Guides
Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 2-Meter (15').

Overview

Micro Cordset, 4 Pin, Single-Ended, Female Straight Connector, PVC Jacket, AC, 4-Wire, 2-Meter (15').
Also known as: MQAC-415, BANMQAC415

Specifications

Gender: Female
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector
Length: 15 ft
Gender: Female
Length: 15 ft
Type: Mini Change, 4-Pin, Single-Ended, Straight Connector

Customer Reviews

No reviews for this product
(0)