LTG-EH 300 A ENCL1 120 3 POLE

Item #: 0336396
Cat #: ECL03G1A3A
UPC:
Call for price
Company wide:
0 in stock
Eaton CN35 electrically held lighting contactor, 300 A, 110 V/50 Hz, 120 V/60 Hz, 300 A, NEMA 1, Painted steel, 180 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held

Overview

Eaton CN35 electrically held lighting contactor, 300 A, 110 V/50 Hz, 120 V/60 Hz, 300 A, NEMA 1, Painted steel, 180 mm, Three-pole, Electrically held, A202 Series, Non-combination electrically held
Fill
Also known as: ECL03G1A3A, CUTECL03G1A3A

Specifications

Poles: 3
IP/NEMA Rating: NEMA 1
Amps: 300
Poles: 3
Amps: 300
IP/NEMA Rating: NEMA 1

Customer Reviews

No reviews for this product
(0)