35A, 3P, 240V, 250 VDC, Type GD, 22 kAIC CB

Item #: 0336362

Cat #: GD3035

UPC: 786679231081

$ 1368.58 EA
Company wide:
3 in stock
35 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Overview

35 Amp, 3-Pole Series C NEMA G-Frame Molded Case Circuit Breaker, Type GD, Cable In/Cable Out, 22 kAIC, 480 VAC, 125/250 VDC, Fixed Thermal-Magnetic Trip. Includes: Line and Load Terminals.

Eaton’s molded case circuit breakers are used to provide circuit protection in various industry applications, where they protect against overloads and short circuits in conductors. These circuit breakers are applied in panelboards, switchboards, motor control centers, control panels, combination starters, individual enclosures, and bus duct plug-in units.

Also known as: 786679231081, GD3035, CUTGD3035

Specifications

Mounting: Panel
Poles: 3
Amps: 35
Volts DC: 250
Volts AC: 480
Interrupt Rating AC: 14 kA
Mounting: Panel
Amps: 35
Volts AC: 480
Poles: 3
Volts DC: 250
Interrupt Rating AC: 14 kA