Round Duplex Receptacle Cover, Diameter: 5", Non-Metallic

Item #: 0336217

Cat #: E97DSI

UPC: 034481111986

$ 90.29 EA
Company wide:
10 in stock
Documents & Guides
Round Cover, Diameter: 5", Non-Metallic, Cover Type: Removable. Device Type: Duplex Receptacle. Color: Ivory. For use in Carpet and Tile Applications.

Overview

Round Cover, Diameter: 5", Non-Metallic, Cover Type: Removable. Device Type: Duplex Receptacle. Color: Ivory. For use in Carpet and Tile Applications.

High impact resistant thermoplastic • Compatible with standard NEMA Duplex, and 1 1/4" NPS receptacles • Drill points (3/8") provided for low voltage cable pass throughs • 1 1/4" NPS plugs may be modified to accept smaller fittings (3/8", 1/2", and 3/4") • For tile and carpet applications • UL scrub water tested

Also known as: 034481111986, E97DSI, CARE97DSI

Specifications

Color: Ivory
Color: Ivory