Motion Sensing Light, Stealth 111, 150W

Item #: 0336182

Cat #: STL110HW

UPC: 019813760568

Company wide:
0 in stock
Bell Flood Light, Motion Sensor, Stealth 110, (2) 150W PAR38 Lamps, Color: White. Lamps Not Included.

Overview

Bell Flood Light, Motion Sensor, Stealth 110, (2) 150W PAR38 Lamps, Color: White. Lamps Not Included.

Super Stealth 360 sensor with twin precision die cast HB101 Bullet floods pre-wired and assembled on universal CU4 EZ plate. Accepts PAR-38 lamps, 150 Watt max. Lamps not supplied.

Also known as: 019813760568, STL110HW, RABSTL110HW

Specifications

Volts AC: 120
Wattage: 150
Color: White
Mounting: Wall
Volts AC: 120
Color: White
Wattage: 150
Mounting: Wall