Breaker, 20A, 1P, 120/240V, 10 kAIC, Shunt Trip

Item #: 0336165

Cat #: BR120ST

UPC: 786676000161

$ 177.89 EA
Company wide:
23 in stock
20 Amp, 1-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Overview

20 Amp, 1-Pole, BR Plug-On Circuit Breaker with Shunt Trip, 10 kAIC, Wire Size #14-4, 120/240 VAC.

Eaton’s low and medium-voltage circuit breakers provide premium protection for overheating wires, overloads and short circuits in residential, commercial, industrial and hazardous area applications.

Also known as: 786676000161, BR120ST, CUTBR120ST

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: BR
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: BR