Pathway, 33 Series, Fire-Rated Device, Full Kit, Square Wallplates

Item #: 0336115

Cat #: EZDP33FWS

UPC: 730573000342

$ 217.43 EA
Company wide:
1 in stock
Documents & Guides
Fire-Rated EZ Pathway Device Kit, 33 Series, Dimensions: 3" x 3" x 10.5", Protection: Up to 4 Hours, Includes: Pathway, (2) Wall Plates, Gaskets, Screws, Labels.

Overview

Fire-Rated EZ Pathway Device Kit, 33 Series, Dimensions: 3" x 3" x 10.5", Protection: Up to 4 Hours, Includes: Pathway, (2) Wall Plates, Gaskets, Screws, Labels.

The EZ-Path® Series 33 Fire-Rated Pathway is a maintenance-free pathway solution for moderate cable volumes through fire-rated walls and floors. The Series 33 incorporates built-in intumescent pads that automatically adjust to cable fills. When exposed to flame and high temperatures, the intumescent pads expand to form a dense insulative char that prevent the passage of smoke and flame.

Also known as: 730573000342, EZDP33FWS, STIEZDP33FWS

Specifications

Type: Fire Stop, Pathway
Width: 3 in
Color: Orange
Range: 4 hr
Height: 3 in
Mounting: Wall
Length: 10.500 ft
Type: Fire Stop, Pathway
Color: Orange
Height: 3 in
Length: 10.500 ft
Width: 3 in
Range: 4 hr
Mounting: Wall