
$ 188.83 EA
Company wide:
0
in stock
Documents & Guides
30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-Illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 1 NO, 1 NC Contacts
Overview
30.5 Mm, Assembled Pushbutton, Chrome Bezel, Non-Illuminated, Black Plastic Flush Operator with Momentary Action, No Light Unit, 1 NO, 1 NC Contacts
Also known as: 782113440507, 10250T101-1M33, CUT10250T1011M33
Specifications
| Mounting: | Flush |
| Size: | Standard |
| Type: | Heavy-Duty |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |
| Mounting: | Flush |
| Type: | Heavy-Duty |
| Size: | Standard |
| IP/NEMA Rating: | NEMA 3R, NEMA 4X, NEMA 12, NEMA 4 |