Heavy Duty Cable Tie, 120lb Tensile, 15", PA66, Natural

Item #: 0336063

Cat #: 111-12031

UPC: 089306060819

$ 0.74 EA
Company wide:
500 in stock
Documents & Guides
Heavy Duty Cable Tie, 15 Inch Long, UL Rated, 120 Pound Tensile Strength, PA66, Natural, 100/pkg

Overview

Heavy Duty Cable Tie, 15 Inch Long, UL Rated, 120 Pound Tensile Strength, PA66, Natural, 100/pkg

HellermannTyton heavy duty cable ties offer a higher tensile strength for heavy load applications. The head design guarantees high tensile strength, as well as a low insertion force. The bent tail design allows quick and simple installations by hand. For high volume applications, tensioning tools are available to ensure consistent and safe installation.

Also known as: 089306060819, 111-12031, TYNT120R9C2

Specifications

Color: Natural
Length: 15 in
Width: 0.300 in
Weight Capacity: 120 lbs
Material: Nylon
Package Type: Bag
Color: Natural
Width: 0.300 in
Material: Nylon
Length: 15 in
Weight Capacity: 120 lbs
Package Type: Bag