1
more

Freedom, Combination, Pump Panel, Size N2, 480V
Item #: 0335968
Cat #: ECN5522CAF
UPC: 782114139110
$ 2679.54 EA
Company wide:
14
in stock
Documents & Guides
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"
Overview
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 25 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"
Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 2, 50A breaker
Also known as: 782114139110, ECN5522CAF, CUTECN5522CAF
Specifications
| Type: | Combination, Pump Panel, Thermal Overload |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 25 |
| Volts AC Control: | 480 |
| Amps: | 50 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Combination, Pump Panel, Thermal Overload |
| Phase: | 3 |
| Horsepower: | 25 |
| Amps: | 50 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Volts AC Control: | 480 |
| IP/NEMA Rating: | NEMA 3R |