2
more

Freedom, Combination, Pump Panel, Size N2, 240V
Item #: 0335966
Cat #: ECN5522BAF
UPC: 782114409848
$ 2679.54 EA
Company wide:
2
in stock
Documents & Guides
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"
Overview
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, 50 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 240 Volt/ 60 Hz - 220 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"
Freedom Industrial Pump Panel Freedom Industrial Pump Panel, Circuit breaker disconnect, NEMA 3R painted steel enclosure, 220V/50 Hz-240V/60 Hz coil, NEMA size 2, 50A breaker
Also known as: 782114409848, ECN5522BAF, CUTECN5522BAF
Specifications
| Type: | Combination, Pump Panel, Thermal Overload |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 10 |
| Volts AC Control: | 240 |
| Amps: | 50 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Combination, Pump Panel, Thermal Overload |
| Phase: | 3 |
| Horsepower: | 10 |
| Amps: | 50 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Volts AC Control: | 240 |
| IP/NEMA Rating: | NEMA 3R |