Freedom, Combination, Pump Panel, Size N1, 480V

Item #: 0335963

Cat #: ECN5512CAE

UPC: 782114139103

$ 1327.81 EA
Company wide:
7 in stock
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"

Overview

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 38.40", W: 18.86", D: 8.47"

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch.

Also known as: 782114139103, ECN5512CAE, CUTECN5512CAE

Specifications

Type: Combination, Pump Panel, Thermal Overload
Family / Style: Freedom
Phase: 3
Poles: 3
Horsepower: 10
Amps: 30
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Pump Panel, Thermal Overload
Phase: 3
Horsepower: 10
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Amps: 30
IP/NEMA Rating: NEMA 3R