5
more

Freedom, Combination, Pump Panel, Size N2, 480V
Item #: 0335962
Cat #: ECN5422CAA
UPC: 782114138892
$ 2508.78 EA
Company wide:
0
in stock
Documents & Guides
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, Fusible, 25 Maximum Hp @ 480V, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection, also Fusible with the addition of Fuse Clips***
Overview
NEMA Size 2, Pump Panel, Combination, Flange Handle Disconnect, Fusible, 25 Maximum Hp @ 480V, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection, also Fusible with the addition of Fuse Clips***
Freedom Industrial Pump Panel Catalog#:ECN5422CAA Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 2
Also known as: 782114138892, ECN5422CAA, CUTECN5422CAA
Specifications
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 25 |
| Mounting: | Surface |
| Material: | Steel |
| Volts AC: | 600 |
| Volts AC Control: | 480 |
| Amps: | 60 |
| Size: | 2 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | Freedom |
| Poles: | 3 |
| Mounting: | Surface |
| Volts AC: | 600 |
| Amps: | 60 |
| IP/NEMA Rating: | NEMA 3R |
| Phase: | 3 |
| Horsepower: | 25 |
| Material: | Steel |
| Volts AC Control: | 480 |
| Size: | 2 |