Freedom, Combination, Pump Panel, Size N1, 120V

Item #: 0335959

Cat #: ECN5512AAE-E14

UPC: 782114180693

$ 1963.45 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 7.5 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"

Overview

NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 7.5 Maximum Hp @ 240V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 120 Volt/ 60 Hz - 110 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"

Eaton’s industrial pump panels are combination starters that are designed for irrigation, oil well, gas and other pump applications. The enclosure is NEMA Type 3R to provide weather-tight protection and is available in several sizes, depending on the customer’s control option requirements. The disconnect, contactor and overload relay are the same as used in Freedom lines of combination starters.

Also known as: 782114180693, ECN5512AAE-E14, CUTECN5512AAEE14

Specifications

Family / Style: Freedom
Phase: 3
Volts AC Control: 110/120
Poles: 3
Volts AC: 480
Size: 1
Mounting: Surface
Amps: 30
Material: Steel
Horsepower: 7.500
IP/NEMA Rating: NEMA 3R
Family / Style: Freedom
Volts AC Control: 110/120
Volts AC: 480
Mounting: Surface
Material: Steel
IP/NEMA Rating: NEMA 3R
Phase: 3
Poles: 3
Size: 1
Amps: 30
Horsepower: 7.500