4
more

Freedom, Combination, Pump Panel, Size N1, 480V
Item #: 0335953
Cat #: ECN5412CAA
UPC: 782114138854
$ 2025.13 EA
Company wide:
0
in stock
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, Fusible, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection, also Fusible with the addition of Fuse Clips*** Dims: H: 38.40", W: 18.86", D: 8.47"
Overview
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, Fusible, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection, also Fusible with the addition of Fuse Clips*** Dims: H: 38.40", W: 18.86", D: 8.47"
Freedom Industrial Pump Panel Catalog#:ECN5412CAA Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 1
Also known as: 782114138854, ECN5412CAA, CUTECN5412CAA
Specifications
| Type: | Combination, Pump Panel, Thermal Overload, Fusible |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 10 |
| Volts AC Control: | 480 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Combination, Pump Panel, Thermal Overload, Fusible |
| Phase: | 3 |
| Horsepower: | 10 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | Freedom |
| Poles: | 3 |
| Volts AC Control: | 480 |