Freedom, Combination, Pump Panel, Size N5, 480V

Item #: 0335951

Cat #: ECN5552CAK

UPC: 782114139165

$ 13471.23 EA
Company wide:
0 in stock
Documents & Guides
NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 60.58", W: 28.00", D: 10.68"

Overview

NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 60.58", W: 28.00", D: 10.68"

NEMA Size 5, Pump Panel, Combination, Flange Handle Disconnect, 400 Amp HMCP Circuit Breaker, 200 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 60.58", W: 28.00", D: 10.68"

Also known as: 782114139165, ECN5552CAK, CUTECN5552CAK

Specifications

Type: Combination, Pump Panel, Thermal Overload
Family / Style: Freedom
Phase: 3
Poles: 3
Amps: 400
Horsepower: 200
Volts AC Control: 480
IP/NEMA Rating: NEMA 3R
Type: Combination, Pump Panel, Thermal Overload
Phase: 3
Amps: 400
Volts AC Control: 480
Family / Style: Freedom
Poles: 3
Horsepower: 200
IP/NEMA Rating: NEMA 3R