1
more

Freedom, Combination, Pump Panel, Size N4, 480V
Item #: 0335945
Cat #: ECN5442CAA
UPC: 782114139011
$ 6913.58 EA
Company wide:
0
in stock
Documents & Guides
NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, Fusible, 100 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection, also Fusible with the addition of Fuse Clips***
Overview
NEMA Size 4, Pump Panel, Combination, Flange Handle Disconnect, Fusible, 100 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection, also Fusible with the addition of Fuse Clips***
Freedom Industrial Pump Panel Catalog#:ECN5442CAA Freedom Industrial Pump Panel, Fusible disconnect, NEMA 3R painted steel enclosure, 440V/50 Hz-460V/60 Hz coil, NEMA size 4
Also known as: 782114139011, ECN5442CAA, CUTECN5442CAA
Specifications
| Type: | Combination, Pump Panel, Thermal Overload, Fusible |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 100 |
| Volts AC Control: | 480 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Combination, Pump Panel, Thermal Overload, Fusible |
| Phase: | 3 |
| Horsepower: | 100 |
| IP/NEMA Rating: | NEMA 3R |
| Family / Style: | Freedom |
| Poles: | 3 |
| Volts AC Control: | 480 |