1
more

Freedom, Combination, Pump Panel, Size N1, 480V
Item #: 0335932
Cat #: ECN5512CAE-E14
UPC: 782114138823
$ 1963.45 EA
Company wide:
0
in stock
Documents & Guides
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"
Overview
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"
NEMA Size 1, Pump Panel, Combination, Flange Handle Disconnect, 30 Amp HMCPE Circuit Breaker, 10 Maximum Hp @ 480V, Thermal Overload Relay, NEMA Type 3R, Rainproof, 480 Volt/ 60 Hz - 440 Volt/ 50 Hz Coil. Narrow Width (8.62"). Cover Control: Start and Reset Pushbuttons, Hand/Off/Auto Selector Switch. ***Heater Pack required for Overload Protection*** Dims: H: 32.98", W: 8.50", D: 6.66"
Also known as: 782114138823, ECN5512CAE-E14, CUTECN5512CAEE14
Specifications
| Type: | Combination, Pump Panel, Thermal Overload |
| Family / Style: | Freedom |
| Phase: | 3 |
| Poles: | 3 |
| Horsepower: | 10 |
| Amps: | 30 |
| Volts AC Control: | 480 |
| IP/NEMA Rating: | NEMA 3R |
| Type: | Combination, Pump Panel, Thermal Overload |
| Phase: | 3 |
| Horsepower: | 10 |
| Volts AC Control: | 480 |
| Family / Style: | Freedom |
| Poles: | 3 |
| Amps: | 30 |
| IP/NEMA Rating: | NEMA 3R |