2.80A, 600VAC/300VDC, Class RK5 Fuse

Item #: 0335867

Cat #: FLSR02.8ID

UPC: 079458025200

$ 63.57 EA
Company wide:
0 in stock
Documents & Guides
2.80 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication.

Overview

2.80 Amp Fuse, Rejection, Brand or Series: Class RK5, Indicator, Interrupting Rating: 200000 Amp VAC RMS Symmetrical, Terminal Type: Cartridge, Rejection, Dimensions: 13/16 Diameter x 5 Length Inch, Voltage Rating: 600 VAC/300 VDC, Features: Time Delay, Dual Element, Visual Trip Indication.

Littelfuse FLSR series fuses have been the superior UL Class RK5 dual-element time-delay fuses, and are the most widely used class of fuses. FLSR series fuses provide excellent protection for all types of circuits especially those containing motors. However, users and specifiers should consider the significant benefits offered by Indicator fuses.

Also known as: 079458025200, FLSR02.8ID, LFUFLSR02.8ID

Specifications

Diameter: 0.8125 in
Speed: Time Delay, Slow Blow
Type: Indicator, Power Fuse
Class: RK5
Length: 5 in
Volts AC: 600
Volts DC: 300
Mounting: Cartridge
Amps: 2.800
Standards: California Proposition 65
Family / Style: FLS
Interrupt Rating DC: 20 kA
Diameter: 0.8125 in
Type: Indicator, Power Fuse
Length: 5 in
Volts DC: 300
Amps: 2.800
Family / Style: FLS
Speed: Time Delay, Slow Blow
Class: RK5
Volts AC: 600
Mounting: Cartridge
Standards: California Proposition 65
Interrupt Rating DC: 20 kA