Reducing Bushing, Threaded, 3" x 1-1/4", Malleable Iron

Item #: 0335735

Cat #: RB300125

UPC: 781381736428

$ 39.49 EA
Company wide:
11 in stock
Documents & Guides
Reducing Bushing, Threaded, Malleable, 3 x 1-1/4 Inch, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, Threaded, Malleable, 3 x 1-1/4 Inch, For Use With Rigid/IMC Conduit
Also known as: 781381736428, RB300125, APPRB300125

Specifications

Material: Malleable Iron
Diameter: 1 1/4 in, 3 in
Standards: California Proposition 65
Material: Malleable Iron
Standards: California Proposition 65
Diameter: 1 1/4 in, 3 in