Blower Assembly, 120V

Item #: 0335696

Cat #: S97019918

UPC: 026715238453

$ 97.06 EA
Company wide:
0 in stock
Documents & Guides
Series A701 Blower Assembly, Includes Motor, Blower Wheel, and Scroll Housing, 120 Volt, 70 CFM

Overview

Series A701 Blower Assembly, Includes Motor, Blower Wheel, and Scroll Housing, 120 Volt, 70 CFM
Also known as: 026715238453, S97019918, NUTS97019918

Specifications

Color: White
CFM: 70
Color: White
CFM: 70